Check Availability
  • TE-CO 

    Spring Plunger, Lgt End, 1/2 Dx3/4 L, PK5

  • Item # 19A747
  • Mfr. Model # 5270601
Spring Plunger, Lgt End, 1/2 Dx3/4 L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A747
Mfr. Model # 5270601
UNSPSC #31163201
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Spring Plunger
Type With Locking Element
Material Steel Body (12L14)
Finish Zinc
Body Length (In.) 3/4
Thread Size 1/2-13
End Force Initial (Lb.) 1.75
End Force Final (Lb.) 5.50
Plunger Dia. (In.) 0.248
Plunger Travel (In.) 0.151
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms