Check Availability
  • Spring Plungers
  • TE-CO 

    Spring Plunger, Blk Oxd, 5/8-11x1 1/2L, PK5

  • Item # 19A662
  • Mfr. Model # 5210701
Spring Plunger, Blk Oxd, 5/8-11x1 1/2L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A662
Mfr. Model # 5210701
UNSPSC #31163201
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Plunger
Type Spring
Material Steel
Finish Black Oxide
Plunger Dia. .310"
Plunger Length 0.312"
Plunger Travel .312"
Body Dia. 5/8-11
Body Length 1-1/2"
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In