Check Availability
  • TE-CO 

    Spring Plunger, Blk Oxd, 1/2-13x1 1/4L, PK5

  • Item # 19A661
  • Mfr. Model # 5210601
Spring Plunger, Blk Oxd, 1/2-13x1 1/4L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A661
Mfr. Model # 5210601
UNSPSC #31163201
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Spring Plunger
Material Steel Body (12L14)
Finish Black Oxide
Body Length (In.) 1-1/4
Plunger Dia. (In.) 0.248
Plunger Travel (In.) 0.250
* This product's country of origin is subject to change

Compliance and Restrictions