Check Availability
  • TE-CO 

    Spring Plunger,1/4-20x1 L,PK5

  • Item # 19A654
  • Mfr. Model # 5230801
Spring Plunger,1/4-20x1 L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A654
Mfr. Model # 5230801
UNSPSC #31163201
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Spring Plunger
Material Steel Body (12L14)
Finish Clear Zinc
Body Length (In.) 1
Plunger Dia. (In.) 0.119
Plunger Travel (In.) 0.187
* This product's country of origin is subject to change

Compliance and Restrictions