Check Availability
  • TE-CO 

    Plunger w/o Locking,Ball,#8,11/32,PK5

  • Item # 21R280
  • Mfr. Model # 53852X01
Plunger w/o Locking,Ball,#8,11/32,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21R280
Mfr. Model # 53852X01
UNSPSC #31161721
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Ball Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Finish 303 Stainless Steel
Body Width (In.) #8
Body Length (In.) 11/32
Thread Size #8-32
Ball Material Nylon
End Force Initial (Lb.) 0.50
End Force Final (Lb.) 1.25
Ball Size (In.) 0.093
Force Standard
Function Controlled End Forces
Ball Travel (In.) 0.096
* This product's country of origin is subject to change

Compliance and Restrictions