Check Availability
  • TE-CO 

    Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Item # 21R275
  • Mfr. Model # 53846X01
Plunger w/o Locking, Ball, 1/2, 3/4, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21R275
Mfr. Model # 53846X01
UNSPSC #31161721
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Ball Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Finish 303 Stainless Steel
Body Width (In.) 0.500
Body Length (In.) 3/4
Thread Size 1/2-13
Ball Material Nylon
End Force Initial (Lb.) 3.00
End Force Final (Lb.) 6.00
Ball Size (In.) 0.281
Force Light
Function Controlled End Forces
Ball Travel (In.) 0.072
* This product's country of origin is subject to change

Welcome Sign In