Check Availability
  • TE-CO 

    Plunger, S.S, 23/64inL, M4x0.7, 0.68 lb., PK5

  • Item # 45RE52
  • Mfr. Model # 69520X01
Plunger, S.S, 23/64inL, M4x0.7, 0.68 lb., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RE52
Mfr. Model # 69520X01
UNSPSC #31163201
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Spring Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Body Length (In.) 23/64
Thread Size M4 x 0.7
Ball Material Stainless Steel
End Force Initial (Lb.) 0.68
End Force Final (Lb.) 2.24
Force Light
Function Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Dia. (In.) 0.070
Plunger Travel (In.) 0.059
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In