Check Availability
  • TE-CO 

    Plunger, S.S, 59/64inL, M16x2.0, 1012 lb, PK5

  • Item # 45RE50
  • Mfr. Model # 69507X01
Plunger, S.S, 59/64inL, M16x2.0, 1012 lb, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RE50
Mfr. Model # 69507X01
UNSPSC #31163201
Shipping Weight 0.402 lbs
Country of Origin USA *
Item Spring Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Body Length (In.) 59/64
Thread Size M16 x 2.0
Ball Material Stainless Steel
End Force Initial (Lb.) 10.12
End Force Final (Lb.) 22.48
Force Standard
Function Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Dia. (In.) 0.334
Plunger Travel (In.) 0.177
* This product's country of origin is subject to change

Compliance and Restrictions