Check Availability
  • TE-CO 

    Plunger, S.S, 5/8inL, M8x1.25, 3.38 lb., PK5

  • Item # 45RE47
  • Mfr. Model # 69504X01
Plunger, S.S, 5/8inL, M8x1.25, 3.38 lb., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RE47
Mfr. Model # 69504X01
UNSPSC #31163201
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Spring Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Body Length (In.) 5/8
Thread Size M8 x 1.25
Ball Material Stainless Steel
End Force Initial (Lb.) 3.38
End Force Final (Lb.) 6.74
Force Standard
Function Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Dia. (In.) 0.106
Plunger Travel (In.) 0.078
* This product's country of origin is subject to change

Compliance and Restrictions