Check Availability
  • TE-CO 

    Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5

  • Item # 45RC76
  • Mfr. Model # 6400301
Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RC76
Mfr. Model # 6400301
UNSPSC #31163201
Shipping Weight 0.022 lbs
Country of Origin USA *
Item Ball Plunger
Type Metric Ball Plunger
Material Stainless Steel
Spring Stainless Steel
Body Length (In.) 33/64
Thread Size M6 x 1.0
Ball Material Stainless Steel
End Force Initial (Lb.) 0.45
End Force Final (Lb.) 1.35
Ball Size (In.) 0.138
Force Light
Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.) 0.039
* This product's country of origin is subject to change

Compliance and Restrictions