Check Availability
  • Plungers
  • TE-CO 

    Ball Plunger, Steel, Without Locking Element, 11/32 Body Length (In.), #8-36 Thread Size

  • Item # 2YMP5
  • Mfr. Model # 52824X
Ball Plunger,  Steel,  Without Locking Element,  11/32 Body Length (In.),  #8-36 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YMP5
Mfr. Model # 52824X
UNSPSC #31161721
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Ball Plunger
Type Without Locking Element
Material Steel
Spring 302/304 Stainless
Finish Black Oxide
Body Width (In.) #8-36
Body Length (In.) 11/32
Thread Size #8-36
Ball Material 404 Stainless Steel
End Force Initial (Lb.) 0.50
End Force Final (Lb.) 1.25
Ball Size (In.) 0.093
Force 0.50 Initial, 1.25 Final
Function Smallest And Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.) 0.093
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In