Check Availability
  • TE-CO 

    Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2

  • Item # 2YMN5
  • Mfr. Model # 54405X
Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YMN5
Mfr. Model # 54405X
UNSPSC #31161721
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Plunger
Type Hand Retractable With Out lock
Material 303 Stainless Steel
Spring 302/304 Stainless
Body Width (In.) 0.250
Body Length (In.) 1.14
Thread Size 1/4-20
Force 1.00 Initial, 2.50 Final
Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Dia. (In.) 0.155
Plunger Travel (In.) 0.250
* This product's country of origin is subject to change

Welcome Sign In