Check Availability
  • TE-CO 

    Plunger,Hand W/Out lock,1/4-20,0.75,PK2

  • Item # 2YMN1
  • Mfr. Model # 54350X
Plunger,Hand W/Out lock,1/4-20,0.75,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YMN1
Mfr. Model # 54350X
UNSPSC #31161721
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Plunger
Type Hand Retractable With Out lock
Material Steel
Spring 302/304 Stainless
Finish Zinc Plated Clear Chromate
Body Width (In.) 0.160
Body Length (In.) 0.75
Thread Size 1/4-20
Force 0.12 Initial, 0.50 Final
Function Fully Retractable Plunger, And Designed For Applications With Limited Space
Plunger Dia. (In.) 0.160
Plunger Travel (In.) 0.200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms