Check Availability
  • TE-CO 

    Plunger, Hand W/Out lock, 1/4-20, PK2

  • Item # 2YML2
  • Mfr. Model # 54305X
Plunger, Hand W/Out lock, 1/4-20, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YML2
Mfr. Model # 54305X
UNSPSC #31161721
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Plunger
Type Hand Retractable With Out lock
Material Steel
Spring 302/304 Stainless
Finish Zinc Plated Clear Chromate
Body Width (In.) 0.500
Body Length (In.) 1.25
Thread Size 1/4-20
Force 0.50 Initial, 2.50 Final
Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Dia. (In.) 0.160
Plunger Travel (In.) 0.380
* This product's country of origin is subject to change

Welcome Sign In