Check Availability
  • TE-CO 

    Plunger, Spring W/Out Lock, #10-32, 3/4, PK5

  • Item # 2YMF3
  • Mfr. Model # 53204X
Plunger, Spring W/Out Lock, #10-32, 3/4, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YMF3
Mfr. Model # 53204X
UNSPSC #31161721
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Spring Plunger
Type Without Locking Element
Material 303 Stainless Steel
Spring 302/304 Stainless
Finish 303 Stainless Steel
Body Width (In.) #10-32
Body Length (In.) 3/4
Thread Size #10-32
End Force Initial (Lb.) 2.90
End Force Final (Lb.) 11.10
Force 2.90 Initial, 11.10 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Dia. (In.) 0.093
Plunger Travel (In.) 0.125
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms