Check Availability
  • TE-CO 

    Plunger, Spring W/Out Lock, 1/4-20, 1, PK5

  • Item # 2YLY4
  • Mfr. Model # 52204X
Plunger, Spring W/Out Lock, 1/4-20, 1, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YLY4
Mfr. Model # 52204X
UNSPSC #31161721
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Spring Plunger
Type Without Locking Element
Material Steel Body (12L14)
Spring 302/304 Stainless
Finish Zinc
Body Width (In.) 0.250
Body Length (In.) 1
Thread Size 1/4-20
End Force Initial (Lb.) 3.00
End Force Final (Lb.) 13.00
Force 3.00 Initial, 13.00 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Dia. (In.) 0.119
Plunger Travel (In.) 0.187
* This product's country of origin is subject to change

Welcome Sign In