Check Availability
  • TE-CO 

    Plunger, Ball, Steel, 5/16-18, 37/64, PK5

  • Item # 2YLV3
  • Mfr. Model # 52807
Plunger, Ball, Steel, 5/16-18, 37/64, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YLV3
Mfr. Model # 52807
UNSPSC #31161721
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Ball Plunger
Type With Locking Element
Material Steel Body (12L14)
Spring 302/304 Stainless
Finish Zinc Chromate
Body Width (In.) 0.313
Body Length (In.) 37/64
Thread Size 5/16-18
Ball Material 440 Stainless Steel
End Force Initial (Lb.) 2.00
End Force Final (Lb.) 4.50
Ball Size (In.) 0.156
Force 2.00 Initial, 4.50 Final
Function Smallest And Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.) 0.040
* This product's country of origin is subject to change

Welcome Sign In