Check Availability
  • TE-CO 

    Plunger, Press Fit, SS, 0.79, PK5

  • Item # 2YLN3
  • Mfr. Model # 53715
Plunger, Press Fit, SS, 0.79, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YLN3
Mfr. Model # 53715
UNSPSC #31161721
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Ball Plunger
Type Press Fit
Material 303 Stainless Steel
Spring 302/304 Stainless
Body Width (In.) 0.375
Body Length (In.) 0.790
Ball Material 440 Stainless Steel
End Force Initial (Lb.) 5.00
End Force Final (Lb.) 14.00
Ball Size (In.) 0.312
Force 5.0 Initial, 14.0 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
Plunger Travel (In.) 0.110
Ball Travel (In.) 0.110
* This product's country of origin is subject to change

Compliance and Restrictions