Check Availability
  • TE-CO 

    Plunger, Press Fit, SS, 0.521, PK5

  • Item # 2YLK4
  • Mfr. Model # 53655
Plunger, Press Fit, SS, 0.521, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YLK4
Mfr. Model # 53655
UNSPSC #31161721
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Plunger
Type Press Fit
Material 303 Stainless Steel
Spring 302/304 Stainless
Body Width (In.) 0.250
Body Length (In.) 0.521
End Force Initial (Lb.) 2.50
End Force Final (Lb.) 6.00
Force 2.50 Initial, 6.00 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
Plunger Dia. (In.) 0.168
Plunger Travel (In.) 0.125
* This product's country of origin is subject to change

Welcome Sign In