Check Availability
  • TE-CO 

    Plunger, Spring, SS, 1/4-28, 1, PK5

  • Item # 2YLD8
  • Mfr. Model # 53206
Plunger, Spring, SS, 1/4-28, 1, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YLD8
Mfr. Model # 53206
UNSPSC #31161721
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Spring Plunger
Material 303 Stainless Steel
Spring 302/304 Stainless
Body Width (In.) 0.250
Body Length (In.) 1
Thread Size 1/4-28
Force 3.00 Initial, 13.00 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
Plunger Dia. (In.) 0.119
Plunger Travel (In.) 0.187
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms