Check Availability
  • TE-CO 

    Plunger,Spring,Steel,B/O,#10-32,PK5

  • Item # 2YKW7
  • Mfr. Model # 52402
Plunger,Spring,Steel,B/O,#10-32,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YKW7
Mfr. Model # 52402
UNSPSC #31161721
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spring Plunger
Type With Locking Element
Material Steel
Spring 302/304 Stainless
Finish Black Oxide
Body Width (In.) #10-32
Body Length (In.) 15/32
Thread Size #10-32
End Force Initial (Lb.) 1.75
End Force Final (Lb.) 6.25
Force 10.75 Initial, 60.25 Final
Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
Plunger Dia. (In.) 0.093
Plunger Travel (In.) 0.065
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms