Check Availability
  • TE-CO 

    Plunger, Ball, Hvy, SS, 3/8, 5/8, PK5

  • Item # 19A725
  • Mfr. Model # 5384501
Plunger, Ball, Hvy, SS, 3/8, 5/8, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A725
Mfr. Model # 5384501
UNSPSC #31163201
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Ball Plunger
Type With Locking Element
Material Stainless Steel
Spring Stainless Steel
Finish 303 Stainless Steel
Body Width (In.) 0.375
Body Length (In.) 5/8
Thread Size 3/8-16
Ball Material Nylon
End Force Initial (Lb.) 6.00
End Force Final (Lb.) 21.00
Ball Size (In.) 0.187
Force Heavy
Function Controlled End Forces
Ball Travel (In.) 0.048
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms