Check Availability
  • TE-CO 

    Plunger, Ball, Std, Steel, #4, 3/16, PK5

  • Item # 19A705
  • Mfr. Model # 5382101
Plunger, Ball, Std, Steel, #4, 3/16, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A705
Mfr. Model # 5382101
UNSPSC #31163201
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ball Plunger
Type With Locking Element
Material Steel Body (12L14)
Spring Stainless Steel
Finish Black Oxide
Body Width (In.) #4
Body Length (In.) 3/16
Thread Size #4-48
Ball Material Nylon
End Force Initial (Lb.) 0.12
End Force Final (Lb.) 0.50
Ball Size (In.) 0.062
Force Standard
Function Controlled End Forces
Ball Travel (In.) 0.020
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms