Check Availability
  • TE-CO 

    Plunger, Ball, Std, Steel, #10, 33/64, PK5

  • Item # 19A687
  • Mfr. Model # 5380201
Plunger, Ball, Std, Steel, #10, 33/64, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A687
Mfr. Model # 5380201
UNSPSC #31163201
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Ball Plunger
Type With Locking Element
Material Steel Body (12L14)
Spring Stainless Steel
Finish Black Oxide
Body Width (In.) #10
Body Length (In.) 33/64
Thread Size #10-32
Ball Material Nylon
End Force Initial (Lb.) 1.50
End Force Final (Lb.) 3.00
Ball Size (In.) 0.093
Force Standard
Function Controlled End Forces
Ball Travel (In.) 0.025
* This product's country of origin is subject to change

Welcome Sign In