Check Availability
  • TE-CO 

    Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2

  • Item # 2YGT8
  • Mfr. Model # 33805
Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable, double-action nose exerts clamping pressure downward and inward, and has serrations for better gripping of non- or semi-finished workpieces. Low grip style provides greater machining clearance.
Show More Close
 

Technical Specifications

Item # 2YGT8
Mfr. Model # 33805
UNSPSC #27112132
Catalog Page 2314
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Nuzzler Edge Clamp
* This product's country of origin is subject to change

Compliance and Restrictions