Check Availability
  • TE-CO 

    Ball Plunger, S.S, 15/64inL, 0.90 lb., PK5

  • Item # 45RE23
  • Mfr. Model # 5367101
Ball Plunger, S.S, 15/64inL, 0.90 lb., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RE23
Mfr. Model # 5367101
UNSPSC #31163201
Shipping Weight 0.004 lbs
Country of Origin USA *
Item Ball Plunger
Type Press Fit Ball Plunger
Material Stainless Steel
Spring Stainless Steel
Body Width (In.) 0.196
Body Length (In.) 15/64
Ball Material Stainless Steel
End Force Initial (Lb.) 0.90
End Force Final (Lb.) 1.57
Ball Size (In.) 0.157
Force Standard
Function For Sensitive and Light Duty Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In