Check Availability
  • TE-CO 

    Ball Plunger, S.S, 1-57/64inL, 2923 lb, PK2

  • Item # 45RE21
  • Mfr. Model # 69330X01
Ball Plunger, S.S, 1-57/64inL, 2923 lb, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RE21
Mfr. Model # 69330X01
UNSPSC #31163201
Shipping Weight 0.582 lbs
Country of Origin USA *
Item Ball Plunger
Type Without Locking Element
Material Stainless Steel
Spring Stainless Steel
Body Length (In.) 1-57/64
Thread Size M24 x 3.0
Ball Material Stainless Steel
End Force Initial (Lb.) 29.23
End Force Final (Lb.) 60.69
Ball Size (In.) 0.590
Force Heavy
Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.) 0.216
* This product's country of origin is subject to change

Compliance and Restrictions