Check Availability
  • TE-CO 

    Ball Plunger, Nylon, Stnd, .188Wx.41L, PK5

  • Item # 19A625
  • Mfr. Model # 5378301
Ball Plunger, Nylon, Stnd, .188Wx.41L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A625
Mfr. Model # 5378301
UNSPSC #31163201
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Ball Plunger
Type Press Fit
Material 303 Stainless Steel
Spring Stainless Steel
Body Width (In.) 0.188
Body Length (In.) 0.410
Ball Material Nylon
End Force Initial (Lb.) 2.00
End Force Final (Lb.) 5.00
Ball Size (In.) 0.156
Force Standard
Function Ideal for Wood, Plastic, Aluminum
Plunger Travel (In.) 0.058
Ball Travel (In.) 0.058
* This product's country of origin is subject to change

Welcome Sign In