Check Availability
  • TE-CO 

    Ball Plunger,Nylon,Stnd,.125Wx.252L,PK5

  • Item # 19A623
  • Mfr. Model # 5378101
Ball Plunger,Nylon,Stnd,.125Wx.252L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A623
Mfr. Model # 5378101
UNSPSC #31163201
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ball Plunger
Type Press Fit
Material 303 Stainless Steel
Spring Stainless Steel
Body Width (In.) 0.125
Body Length (In.) 0.252
Ball Material Nylon
End Force Initial (Lb.) 0.75
End Force Final (Lb.) 2.50
Ball Size (In.) 0.094
Force Standard
Function Ideal for Wood, Plastic, Aluminum
Plunger Travel (In.) 0.035
Ball Travel (In.) 0.035
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms