Check Availability
  • TE-CO 

    Ball Plunger,Nylon,Stnd,.5Wx1.13L,PK5

  • Item # 19A621
  • Mfr. Model # 5377301
Ball Plunger,Nylon,Stnd,.5Wx1.13L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A621
Mfr. Model # 5377301
UNSPSC #31163201
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Ball Plunger
Type Press Fit
Material Steel Body (12L14)
Spring Stainless Steel
Body Width (In.) 0.500
Body Length (In.) 1.130
Ball Material Nylon
End Force Initial (Lb.) 8.00
End Force Final (Lb.) 18.00
Ball Size (In.) 0.438
Force Standard
Function Ideal for Wood, Plastic, Aluminum
Plunger Travel (In.) 0.161
Ball Travel (In.) 0.161
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms