Check Availability
  • TE-CO 

    7" Steel Double End Threaded Stud with Black Oxide Finish; PK2

  • Item # 1DV55
  • Mfr. Model # 40909
7" Steel Double End Threaded Stud with Black Oxide Finish; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DV55
Mfr. Model # 40909
UNSPSC #31161619
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Double End Threaded Stud
System of Measurement Inch
Material Steel
Finish Black Oxide
Workable Length 5"
Thread Size 3/4"-10
Length 7"
Thread Length (A) 2"
Thread Length (B) 2"
Thread Length Type Equal
Thread Type UNC
Shank Type Square
Thread Direction Right Hand
Class 2A
Min. Tensile Strength (PSI) 125,000
Rockwell Hardness C27 Min
Package Quantity 2
* This product's country of origin is subject to change

Welcome Sign In