Check Availability
  • TE-CO 

    5/8"-11 Swivel Flange Nut, Black Oxide Finish, Steel Grade 2, EA1

  • Item # 2YHH6
  • Mfr. Model # 42005
5/8"-11 Swivel Flange Nut, Black Oxide Finish, Steel Grade 2, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Swivel flange nut head rotates while washer remains stationary. Holds rigidly on contact, without marring workpiece.
Show More Close
 

Technical Specifications

Item # 2YHH6
Mfr. Model # 42005
UNSPSC #31161719
Catalog Page 2315
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Swivel Flange Nut
Nut Style Swivel Flange Nut
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Black Oxide
Fastener Thread Direction Right Hand
Dia./Thread Size 5/8"-11
Fastener Thread Type UNC (Coarse)
Width Across Flats 1-1/16"
Nut Height 29/32"
* This product's country of origin is subject to change

Compliance and Restrictions