Check Availability
  • TE-CO 

    5/8"-11 Spherical Flange Nut, Black Oxide Finish, Steel Grade 2, EA1

  • Item # 2YHG2
  • Mfr. Model # 41906
5/8"-11 Spherical Flange Nut, Black Oxide Finish, Steel Grade 2, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The spherical flange nut design compensates for slight misalignment of clamp to workpiece to provide proper clamping force. Assemblies include flange nut and spherical washer.
Show More Close
 

Technical Specifications

Item # 2YHG2
Mfr. Model # 41906
UNSPSC #31161726
Catalog Page 2315
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Spherical Flange Nut
Nut Style Spherical Flange Nut
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Black Oxide
Fastener Thread Direction Right Hand
Dia./Thread Size 5/8"-11
Fastener Thread Type UNC (Coarse)
Width Across Flats 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions