Check Availability
  • TE-CO 

    5/16"-18 Spherical Flange Nut Finish, Stainless Steel 18-8, EA1

  • Item # 2YHG6
  • Mfr. Model # 41922
5/16"-18 Spherical Flange Nut Finish, Stainless Steel 18-8, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The spherical flange nut design compensates for slight misalignment of clamp to workpiece to provide proper clamping force. Assemblies include flange nut and spherical washer.
Show More Close
 

Technical Specifications

Item # 2YHG6
Mfr. Model # 41922
UNSPSC #31161726
Catalog Page 2315
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Spherical Flange Nut
Nut Style Spherical Flange Nut
System of Measurement Inch
Basic Material Stainless Steel
Material Grade 18-8
Fastener Thread Direction Right Hand
Dia./Thread Size 5/16"-18
Fastener Thread Type UNC (Coarse)
Width Across Flats 9/16"
* This product's country of origin is subject to change

Compliance and Restrictions