Check Availability
  • TE-CO 

    200mm Steel Double End Threaded Stud with Black Oxide Finish; PK2

  • Item # 1EA44
  • Mfr. Model # 60755
200mm Steel Double End Threaded Stud with Black Oxide Finish; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EA44
Mfr. Model # 60755
UNSPSC #31161619
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Double End Threaded Stud
System of Measurement Metric
Material Steel
Finish Black Oxide
Workable Length 145mm
Thread Size M20 x 2.5
Length 200mm
Thread Length (A) 55mm
Thread Length (B) 20mm
Thread Length Type Unequal
Thread Type UNC
Shank Type Round
Thread Direction Right Hand
Class 2A
Min. Tensile Strength (PSI) 125,000
Rockwell Hardness C27
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions