Check Availability
  • TE-CO 

    10" Steel Double End Threaded Stud with Black Oxide Finish; PK2

  • Item # 1DV70
  • Mfr. Model # 41013
10" Steel Double End Threaded Stud with Black Oxide Finish; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DV70
Mfr. Model # 41013
UNSPSC #31161619
Shipping Weight 2.79 lbs
Country of Origin USA *
Item Double End Threaded Stud
System of Measurement Inch
Material Steel
Finish Black Oxide
Workable Length 7-3/4"
Thread Size 7/8"-9
Length 10"
Thread Length (A) 2-1/4"
Thread Length (B) 2-1/4"
Thread Length Type Equal
Thread Type UNC
Shank Type Square
Thread Direction Right Hand
Class 2A
Min. Tensile Strength (PSI) 125,000
Rockwell Hardness C27
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions