Check Availability
  • TE-CO 

    1-1/2" Steel Double End Threaded Stud with Black Oxide Finish; PK2

  • Item # 1DY56
  • Mfr. Model # 40770
1-1/2" Steel Double End Threaded Stud with Black Oxide Finish; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DY56
Mfr. Model # 40770
UNSPSC #31161619
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Double End Threaded Stud
System of Measurement Inch
Material Steel
Finish Black Oxide
Workable Length 7/8"
Thread Size 1/2"-13
Length 1-1/2"
Thread Length (A) 5/8"
Thread Length (B) 5/8"
Thread Length Type Unequal
Thread Type UNC
Shank Type Round
Thread Direction Right Hand
Class 2A
Min. Tensile Strength (PSI) 125,000
Rockwell Hardness C27
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions