Check Availability
  • TCP 

    9 Watts Plug-In CFL, T4 PL, 2-Pin (G23) 4100K Bulb Color Temp.

  • Item # 8TKE0
  • Mfr. Model # 3200941K
9 Watts  Plug-In CFL, T4 PL, 2-Pin (G23) 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (G23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL lamps are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 8TKE0
Mfr. Model # 3200941K
UNSPSC #39101619
Shipping Weight 0.11 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 65W INC
Watts 9
Bulb Base Type 2-Pin (G23)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In