Check Availability
  • TCP 

    7.0 Watts Plug-In CFL, T4 PL, 2-Pin (G23) 4100K Bulb Color Temp.

  • Item # 9PR99
  • Mfr. Model # 32007 41K
7.0 Watts  Plug-In CFL, T4 PL, 2-Pin (G23) 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PR99
Mfr. Model # 32007 41K
UNSPSC #39101619
Shipping Weight 0.075 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 65W INC
Watts 7.0
Bulb Base Type 2-Pin (G23)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Bulb Color Temp. 4100K
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Requires Separate Ballast
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions