Check Availability
  • TCP 

    3.0 Watts Cold Cathode CFL, CA10, Candelabra Screw (E12), 120 Lumens 2700K Bulb Color Temp.

  • Item # 1LEJ4
  • Mfr. Model # 8TFC03F
3.0 Watts  Cold Cathode CFL, CA10, Candelabra Screw (E12), 120 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LEJ4
Mfr. Model # 8TFC03F
UNSPSC #39101605
Shipping Weight 0.15 lbs
Country of Origin China *
Item Cold Cathode CFL
Overall Bulb Shape CA
Dimmable Yes
Wattage Equivalency 15W INC
Watts 3.0
Bulb Base Type Candelabra Screw (E12)
Bulb Shape CA10
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Decorative
Lumens 120
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Designation 8TFC03F
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms