Check Availability
  • TCP 

    23 Watts Screw-In CFL, T3, Medium Screw (E26), 1650 Lumens 2700K Bulb Color Temp.

  • Item # 9YHK6
  • Mfr. Model # 48923
23 Watts  Screw-In CFL, T3, Medium Screw (E26), 1650 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9YHK6
Mfr. Model # 48923
UNSPSC #39101619
Shipping Weight 0.3 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 100W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-7/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1650
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.