Check Availability
  • TCP 

    18.0 Watts Screw-In CFL, T3, Medium Screw (E26), 1300 Lumens 2700K Bulb Color Temp.

  • Item # 6FKG1
  • Mfr. Model # 48918WL
18.0 Watts  Screw-In CFL, T3, Medium Screw (E26), 1300 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FKG1
Mfr. Model # 48918WL
UNSPSC #39101619
Catalog Page 486
Shipping Weight 0.25 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 75W INC
Watts 18.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1300
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation 48918WL
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy, UL, Euro IEC, RoHS, UL Approved For Wet Locations
* This product's country of origin is subject to change

Welcome Sign In