Check Availability
  • TCP 

    16.0 Watts Screw-In CFL, PAR38, Medium Screw (E26), 750 Lumens 2700K Bulb Color Temp.

  • Item # 8RPR8
  • Mfr. Model # 1P3816
16.0 Watts  Screw-In CFL, PAR38, Medium Screw (E26), 750 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 8RPR8
Mfr. Model # 1P3816
UNSPSC #39101619
Shipping Weight 0.5 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 65W INC
Watts 16.0
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR38
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 750
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change