Check Availability
  • TCP 

    14.0 Watts Screw-In CFL, R20, Medium Screw (E26), 500 Lumens 2700K Bulb Color Temp.

  • Item # 8NEJ7
  • Mfr. Model # 1R2014
14.0 Watts  Screw-In CFL, R20, Medium Screw (E26), 500 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NEJ7
Mfr. Model # 1R2014
UNSPSC #39101619
Shipping Weight 0.29 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 50W INC
Watts 14.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R20
Light Appearance 2700 to 2999K, Soft White
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 500
Bulb Color Temp. 2700K
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change