Check Availability
  • TCI AMERICAS 

    m-Xylene-4-sulfonic Acid, 500g

  • Item # 29MZ67
  • Mfr. Model # D0680-500G
m-Xylene-4-sulfonic Acid, 500g
Qty
  • Web Price
    $252.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29MZ67
Mfr. Model # D0680-500G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item m-Xylene-4-sulfonic Acid
CAS Number 88-61-9
Molecular Weight F.W. 186.23
Chemical Formula C8H10O3S.xH2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, With 5% or Less Free Sulphuric Acid, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.