Check Availability
  • TCI AMERICAS 

    Zinc Chloride, 100mL

  • Item # 19UZ32
  • Mfr. Model # Z0019-100ML
Zinc Chloride, 100mL
Qty
  • Web Price
    $158.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UZ32
Mfr. Model # Z0019-100ML
UNSPSC #12141750
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Zinc Chloride
CAS Number 7646-85-7
Molecular Weight 136.29
Chemical Formula ZnCl2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN2331, Zinc Chloride, Anhydrous, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.