Check Availability
  • TCI AMERICAS 

    Undecylbenzene, 25mL

  • Item # 19UY80
  • Mfr. Model # U0010-25ML
Undecylbenzene, 25mL
Qty
  • Web Price
    $217.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Undecylbenzene is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 19UY80
Mfr. Model # U0010-25ML
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Undecylbenzene
CAS Number 6742-54-7
Molecular Weight 232.41
Chemical Formula C17H28
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.