Check Availability
  • TCI AMERICAS 

    Tris(2,4-pentanedionato)chromium(iii)

  • Item # 29LC25
  • Mfr. Model # C0336-25G
Tris(2,4-pentanedionato)chromium(iii)
Qty
  • Web Price
    $75.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 29LC25
Mfr. Model # C0336-25G
UNSPSC #41116130
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Tris(2,4-pentanedionato)chromium(iii)
CAS Number 21679-31-2
Molecular Weight F.W. 349.32
Chemical Formula C15H21CrO6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms