Check Availability
  • TCI AMERICAS 

    Tripropylene Glycol Monomethyl Ether

  • Item # 19WU11
  • Mfr. Model # T0651-500G
Tripropylene Glycol Monomethyl Ether
Qty
  • Web Price
    $64.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WU11
Mfr. Model # T0651-500G
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Tripropylene Glycol Monomethyl Ether
CAS Number 25498-49-1
Molecular Weight 206.28
Chemical Formula C10H22O4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.