Check Availability
  • TCI AMERICAS 

    Trimethylsilyldiazomethane, 10mL

  • Item # 19UW42
  • Mfr. Model # T1146-10ML
Trimethylsilyldiazomethane, 10mL
Qty
  • Web Price
    $166.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UW42
Mfr. Model # T1146-10ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Trimethylsilyldiazomethane
CAS Number 18107-18-1
Molecular Weight 114.22
Chemical Formula C4H10N2Si
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.